5 Ton - up to 18.0 SEER2 - Variable Speed Air Conditioner
ComfortLink™ II 5 Ton - up to 18.0 SEER2 - Variable Speed Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climate® variable speed compressor
- Compressor sound insulator
- All-aluminum Spine Fin™ coil
- Powder paint finish
- Full-side louvered panels
- Integrated fan system
- Designed for durability with high-grade components and tested for long performance
- Bright, clean color & a decorative metallic silver accent encasing the air discharge louver, provide an overall sleek appearance
- Intuitive & large white LCD display can be easily seen from anywhere in the room. Convenient auto-dimming feature provides ambient lighting during the night
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 12, 19.3, 2.8, 27, 40
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 4787 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- ComfortLink™ II
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 87.8 dB
- Dehumidification:
- 2.7
- Depth:
- 34 in
- EER:
- 10.7
- EER2:
- 10.7
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 12 oz
- Height:
- 45 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 18.0
- SEER2:
- 17.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 258 lb
- Width:
- 37 in