This product requires certification to purchase.

Defrost Control Board

Trane

Defrost Control Board

  • Fast #
  • Part #TAY28X084
  • Item #698887
  • Manufacturer Part #AY28X084
4.5 out of 5 Customer Rating
Brand image
Trane

Defrost Control Board

  • Fast #
  • Part #TAY28X084
  • Item #698887
  • Manufacturer Part #AY28X084
4.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for low ambient cooling to 30° F with TXV
  • SPST temperature actuated switch cycles condenser off as indoor coil reaches freeze-up conditions
  • Requires Certification

Specifications

Control Board Type:
Defrost
UL Listed:
No
Volts:
24V
Width:
2-3/4 in