Downflow Stage Furnace Adapter Kit
Downflow Stage Furnace Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80
- Brand Model Compatibility:
- S8X1, S8X2, S8B1
- Condensing:
- No
- Configuration:
- Downflow
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Power Source:
- Gas
- UL Listed:
- No