This product requires certification to purchase.

15 Ton 180 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

American Standard HVAC

Foundation™ 15 Ton 180 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #AGCC180A3EHA1DQY
  • Item #10104478
  • Manufacturer Part #GCC180A3EHA1DQY
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Foundation™ 15 Ton 180 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #AGCC180A3EHA1DQY
  • Item #10104478
  • Manufacturer Part #GCC180A3EHA1DQY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Save time and money tracing wires and diagnosing the unit
  • Foundation™ contains the best compressor technology available to achieve the highest possible performance
  • This 24-volt control includes the control transformer and contactor pressure lugs for power wiring
  • Foundation™ 8.5 - 12 ton units ship in the downflow configuration
  • Their convertible design makes it easy to convert them to a horizontal airflow configuration without an additional kit
  • A bi-metal element discharge line thermostats installed as a standard feature on the discharge line of each compressor
  • This standard feature provides extra protection to the compressors against high discharge temperatures in case of loss of charge, extremely high ambient and other conditions which could drive the discharge temperature higher
  • Product efficiencies meet the requirements of ASHRAE 90.1 - 2016
  • Foundation™ low voltage terminal board is mounted outside the main electrical control cabinet
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Foundation™
Configuration:
Convertible
ETL Listed:
Yes
Fuel Type:
Natural Gas
Heat Exchanger Type:
Aluminized Steel
Horsepower:
5 hp
IEER:
14.2
Length:
123-1/8 in
MBH:
180
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
15 Ton
Volts:
230V