This product requires certification to purchase.

20 Ton 240 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Foundation™ 20 Ton 240 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TGCC240A4EHA1DQY
  • Item #10039172
  • Manufacturer Part #GCC240A4EHA1DQY
5 out of 5 Customer Rating
Brand image
Trane

Foundation™ 20 Ton 240 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TGCC240A4EHA1DQY
  • Item #10039172
  • Manufacturer Part #GCC240A4EHA1DQY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Save time and money tracing wires and diagnosing the unit
  • Foundation™ contains the best compressor technology available to achieve the highest possible performance
  • This 24-volt control includes the control transformer and contactor pressure lugs for power wiring
  • Foundation™ 8.5-12 ton units ship in the downflow configuration
  • These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
  • A bi-metal element discharge line thermostats installed as a standard feature on the discharge line of each compressors
  • Product efficiencies meet the requirements of ASHRAE 90.1
  • This switch monitors coil temperature to prevent evaporator icing and protect the compressor
  • All Foundation units have cooling capabilities down to 45°F as standard
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Foundation™
Configuration:
Convertible
ETL Listed:
Yes
Fuel Type:
Natural Gas
Heat Exchanger Type:
Aluminized Steel
Horsepower:
7-1/2 hp
IEER:
13.2
IEER Range:
13.1 - 13.2
Length:
123-1/8
MBH:
240
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
20 Ton
Volts:
460V