20 Ton Commercial Packaged G/E 208/230V Three Phase 13.2 IEER R-410A
Foundation™ 20 Ton Commercial Packaged G/E 208/230V Three Phase 13.2 IEER R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Broad light commercial rooftop offering from 3 to 25 tons
- Designed for easy like-for-like replacement
- Simple, hassle-free installation
- Reliable, efficient performance and a great value
- Financing available
- Meets DOE 2023 efficiency requirements
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Foundation™
- Configuration:
- Convertible
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 1 hp
- IEER:
- 13.2
- IEER Range:
- 13.1 - 13.2
- Length:
- 123-1/8
- MBH:
- 240
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 20 Ton
- Volts:
- 208/230V