5 Ton, Standard Efficient 460/30 Convertible Packaged Gas/Electric Unit
Foundation™ 5 Ton, Standard Efficient 460/30 Convertible Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Broad light commercial rooftop offering from 3 to 25 tons
- Designed for easy like-for-like replacement
- Simple, hassle-free installation
- Reliable, efficient performance and a great value
- Financing available
- Meets DOE 2023 efficiency requirements
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- AMP:
- 13, 14
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 59000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 4000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Foundation™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 81 dB
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 1/3 hp
- Length:
- 76-81/100 in
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- SEER:
- 14.0
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 460V
- Watts:
- 7.5 kW