7.5 Ton - Commercial Packaged Gas/Electrical Unit - 460V - 3 Phase - R-410A
Foundation Series 7.5 Ton - Commercial Packaged Gas/Electrical Unit - 460V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll compressors on all units
- Operating charge of R-410A
- Low ambient operation to 40 Deg F as standard
- Color coded and numbered wiring
- Single side service access
- Molded handles on service access doors
- Liquid line refrigerant drier
- Provisions for through the base connections
- Phase monitor on all units
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Foundation Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 88-1/4
- EER:
- 10.0
- Factory Std. Refrigerant Charge:
- 120
- Height:
- 44
- IEER:
- 13
- IEER Range:
- 0 - 13.0
- Length:
- 88-1/4
- Max Fuse Size:
- 25
- Minimum Circuit Ampacity (MCA):
- 22
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- Type:
- TGCC090A4EMB3YXA
- Volts:
- 460V
- Width:
- 58-3/4