This product requires certification to purchase.

3 Tons Single-Stage Convertible and Multi 1/2 hp Air Handler

Trane

GAF2A 3 Tons Single-Stage Convertible and Multi 1/2 hp Air Handler

  • Fast #
  • Part #TGAF2A0A36M31EC
  • Item #7032177
  • Manufacturer Part #GAF2A0A36M31EC
3.4 out of 5 Customer Rating
Brand image
Trane

GAF2A 3 Tons Single-Stage Convertible and Multi 1/2 hp Air Handler

  • Fast #
  • Part #TGAF2A0A36M31EC
  • Item #7032177
  • Manufacturer Part #GAF2A0A36M31EC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
4.1
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Collection:
GAF2A
Configuration:
Multi-Position
Depth:
21-4/5 in
Energy Star Compliant:
No
Fan Speeds:
3
Height:
39-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
98 lb
Width:
17-1/2 in