1.5 - 2 Ton - Convertible - Variable Speed Air Handler - R-410A - 17.5" W
GAM5B 1.5 - 2 Ton - Convertible - Variable Speed Air Handler - R-410A - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Unique cabinet design
- Double wall foamed and formed cabinet system
- Water proof cabinet design
- R-4.2 insulating value (avg insulating value R-8.2)
- Composite cabinet doors
- Sweat eliminating cabinet design
- Loose fiber eliminating cabinet design
- Smooth cleanable cabinet design
- 2% or less air leakage
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 2.8
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 1081
- Coil Type:
- Plate Fin
- Collection:
- GAM5B
- Configuration:
- Convertible
- Depth:
- 21-3/4
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 49-7/8
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 18
- Material:
- Aluminum
- Max CFM:
- 1081
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 15.5
- Stages:
- Single
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.5 - 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 120
- Width:
- 17-1/2