3 Ton - Convertible - Air Handler

You last purchased this on
 
Trane

GAM5B 3 Ton - Convertible - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

GAM5B 3 Ton - Convertible - Air Handler

  • Fast #
  • Part #TGAM5B0B36M31EA
  • Item #5054690
  • Manufacturer Part #GAM5B0B36M31EA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
4.1
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Collection:
GAM5B
Configuration:
Convertible
Depth:
21-3/4 in
Energy Star Compliant:
No
Fan Speeds:
5
Height:
55-3/4 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
142 lb
Width:
21-1/4 in