This product requires certification to purchase.

4 - 5 Ton - Convertible - Variable Speed Air Handler - R-410A - 23.5" W

Trane

GAM5B 4 - 5 Ton - Convertible - Variable Speed Air Handler - R-410A - 23.5" W

  • Fast #
  • Part #TGAM5B0C60M51EA
  • Item #5054705
  • Manufacturer Part #GAM5B0C60M51EA
5 out of 5 Customer Rating
Brand image
Trane

GAM5B 4 - 5 Ton - Convertible - Variable Speed Air Handler - R-410A - 23.5" W

  • Fast #
  • Part #TGAM5B0C60M51EA
  • Item #5054705
  • Manufacturer Part #GAM5B0C60M51EA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
7.6
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
Collection:
GAM5B
Configuration:
Convertible
Depth:
21-3/4 in
Energy Star Compliant:
No
Fan Speeds:
5
Height:
61-3/4 in
Horsepower:
1 hp
Liquid Line (OD):
3/8 in
MBH:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 - 5 Ton
Tonnage:
5 Ton
Volts:
208/230V
Weight:
170 lb
Width:
23-1/2 in