2 Ton - Double Wall Air Handler - 4-Way - R-410A - 17.5" W
GAM5B Series 2 Ton - Double Wall Air Handler - 4-Way - R-410A - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 2.8
- BTU:
- 24000
- Blower Type:
- ECM
- Coil Type:
- Plate Fin
- Collection:
- GAM5B Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-3/4
- Fan Speeds:
- 5
- Height:
- 49-7/8
- Horsepower:
- 0.33 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 120
- Width:
- 17-1/2