3 Ton - Multi-Position - Single-Stage - Multi-Speed - Air Handler - 208/230V - R-410A - 21" W
GAM5B Series 3 Ton - Multi-Position - Single-Stage - Multi-Speed - Air Handler - 208/230V - R-410A - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 4.1
- BTU:
- 36000
- Blower Type:
- ECM
- Coil Type:
- Plate Fin
- Collection:
- GAM5B Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-3/4 in
- Fan Speeds:
- 5
- Height:
- 55-3/4 in
- Horsepower:
- 0.5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 143 lb
- Width:
- 21-1/4 in