80% - Variable Speed - 40K BTU - Multi-Position - Ultra Low NOx Furnace - 14.5"
L8V1 80% - Variable Speed - 40K BTU - Multi-Position - Ultra Low NOx Furnace - 14.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 1, 6.4, 9.2
- ANSI:
- ANSI Z21.47, ANSI Z221.1, ANSI Z223.1
- BTU:
- 40000
- BTU Heat Rating:
- 31700 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.1
- Collection:
- L8V1
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/16
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34-1/16
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 55 to 80 Deg F
- Vent Type:
- B-Vent
- Volts:
- 120V
- Width:
- 14-1/2