This product requires certification to purchase.

80% - Variable Speed - 60K BTU - Ultra Low NOx Furnace - 14.5"

Trane

L8V1 80% - Variable Speed - 60K BTU - Ultra Low NOx Furnace - 14.5"

  • Fast #
  • Part #TL8V1A060U3VSBA
  • Item #10176228
  • Manufacturer Part #L8V1A060U3VSBA
3.2 out of 5 Customer Rating
Brand image
Trane

L8V1 80% - Variable Speed - 60K BTU - Ultra Low NOx Furnace - 14.5"

  • Fast #
  • Part #TL8V1A060U3VSBA
  • Item #10176228
  • Manufacturer Part #L8V1A060U3VSBA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
28-1/16 in
Height
34-1/16 in
Width
14-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80 %
Blower Type
Direct Drive
Collection
L8V1
Communicating
Non-Communicating
Configuration
Horizontal, Upflow
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-410A, R-454B
Vent Type
B-Vent
Electrical & Operational Information
AMP
1, 6.4, 9.2
BTU
60000
BTU Heat Rating
48100 Btu/h
Condensing
No
Fan Speeds
Variable
Fuel Type
Natural Gas
Horsepower
3/4 hp
Ignition System
Silicon Nitride
Max Fuse Size
15
MBH
60
Phase
Single Phase
Power Source
Gas
Temperature Range
55 to 80 Deg F
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.47, ANSI Z221.1, ANSI Z223.1
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.1