Ultra-Low NOx Variable Speed Furnace - 80,000 BTU 17.5 in
L8V1 Ultra-Low NOx Variable Speed Furnace - 80,000 BTU 17.5 in
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- BTU:
- 80000
- BTU Heat Rating:
- 63000 Btu/h
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- Collection:
- L8V1
- Depth:
- 28-3/4 in
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- MBH:
- 80
- Material:
- Steel
- Max Fuse Size:
- 15
- Stages:
- Single
- Tonnage:
- 4 Ton
- Width:
- 17-1/2 in