Large Scroll Noise Enclosure Kit, BAYSDEN004
Large Scroll Noise Enclosure Kit, BAYSDEN004
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 12, 18, 21, 6, 8, 9
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 208/230/460V