UX360 Smart Thermostat with SC360 System Controller
LINK UX360 Smart Thermostat with SC360 System Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- UX360 Smart Thermostat serves as the heart of your Trane Link system. It’s easily accessible from a smartphone, tablet or computer, which makes adjusting the temperature or energy use for your family’s comfort a breeze. The SC360 System Controller works in conjunction with the Trane Link system components to enable centralized decision making, self-configuration, improved accuracy, enhanced dehumidification, and enhanced maintenance of the HVAC system operation. Zoning capable.
- WiFi Ethernet Connectivity
- Large Color 7" Touchscreen
- Built-in Bridge for Z-Wave Devices
- Program up to 4 schedules a day, 7 days a week