This product requires certification to purchase.

3 Ton - Variable Speed Air Handler - TXV - R-410A - 23.5" W

Trane

M Series 3 Ton - Variable Speed Air Handler - TXV - R-410A - 23.5" W

Brand image
Trane

M Series 3 Ton - Variable Speed Air Handler - TXV - R-410A - 23.5" W

  • Fast #
  • Part #TTEM8A0C36V31DC
  • Item #9889464
  • Manufacturer Part #TEM8A0C36V31DC
3.5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Pair the M series communicating air handler with variable speed outdoor units to enjoy the comfort of a communicating system for a value price
  • ComfortLink® II communicating technology connects all of your key system components
  • Your system will automatically charge, configure and calibrate for optimal performance through the lifetime of your products
  • The air handler comes with a no-rust polymer drain pan and galvanized cabinet features to keep things running and looking good for a long time
  • The all-aluminum coil in the M series is more durable and rust-resistant than standard copper coils, so you could avoid leaks from corrosives like salt or household cleaning products
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
3.9
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
Variable Speed
Coil Type:
Plate Fin
Collection:
M Series
Communicating:
Communicating
Configuration:
Convertible, Multi-Position
Depth:
21-1/8 in
ETL Listed:
Yes
Fan Speeds:
Variable
Height:
51-3/8 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Plastic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
144 lb
Width:
23-1/2 in



Ferguson Loader Loading animation for Ferguson.com