Metal Horizontal Economizer 3.5 - 5 Ton for Model 4YCC4 048-060 Packaged Air Conditioner
Metal Horizontal Economizer 3.5 - 5 Ton for Model 4YCC4 048-060 Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model 4YCC4 048-060
- Configuration:
- Horizontal
- Material:
- Metal
- Product Type:
- Economizer
- Tonnage:
- 3.5 - 5 Ton
- Width:
- 26 in