This product requires certification to purchase.

9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

Trane

MT Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

  • Fast #
  • Part #TNTXSMT09A111AA
  • Item #8197372
  • Manufacturer Part #NTXSMT09A111AA
4.4 out of 5 Customer Rating
Brand image
Trane

MT Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

  • Fast #
  • Part #TNTXSMT09A111AA
  • Item #8197372
  • Manufacturer Part #NTXSMT09A111AA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
12, 15, 0.7
Application:
Residential
BTU:
9000
BTU Cooling Rating:
10000 Btu/h
BTU Heat Rating:
11800 Btu/h
Collection:
MT Series
Compressor Type:
Rotary
Decibel Rating (dB):
50 dB
Depth:
9-1/8 in
EER:
12.0
HSPF:
9.0
Height:
11-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
1941 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.0
Suction Line (OD):
3/8 in
Volts:
115V
Weight:
22 lb
Width:
31-7/16 in
Zones:
1