This product requires certification to purchase.

Up to 20 SEER2 - Outdoor Multi-Zone Heat Pump - 30MBH

Trane

MX Series Up to 20 SEER2 - Outdoor Multi-Zone Heat Pump - 30MBH

  • Fast #
  • Part #TNTXMMX30A132AA
  • Item #8197379
  • Manufacturer Part #NTXMMX30A132AA
5 out of 5 Customer Rating
Brand image
Trane

MX Series Up to 20 SEER2 - Outdoor Multi-Zone Heat Pump - 30MBH

  • Fast #
  • Part #TNTXMMX30A132AA
  • Item #8197379
  • Manufacturer Part #NTXMMX30A132AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Increased energy efficiency
  • Comfort control
  • Quiet performance
  • Improved air quality
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
12, 13.7, 22.1, 25
Application:
Residential
Auto Switching Heat:
No
BTU:
28400
BTU Cooling Rating:
28400 Btu/h
BTU Heat Rating:
28600 Btu/h
CFM:
2068 ft3/min
Collection:
MX Series
Decibel Rating (dB):
56 dB
Depth:
13 in
EER:
10.6
Energy Star Compliant:
Yes
HSPF:
10.6
Height:
31-11/32 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
28.4
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.0
Suction Line (OD):
3/8 in
Tonnage:
2.5 Ton
Volts:
208/230V
Watts:
2220 W
Weight:
137 lb
Width:
37-13/32 in
Zones:
3