15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
NV Series 15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All NV Series systems detect room temperature fluctuations and automatically adjust performance for ultimate comfort in any room
- Continuous fan operation ensures temperature consistency
- Auto changeover feature automatically switches between cooling and heating modes as needed to maintain a consistent temperature, just set it and forget it
- Seven horizontal airflow directions provide 150° of lateral airflow for greater conditioned air circulation
- Designed for residential applications, user-friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Residential
- BTU:
- 15000
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 20900 Btu/h
- CFM:
- 1243 ft3/min
- Collection:
- NV Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 49 dB
- Depth:
- 11-1/4 in
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11.7
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 1243 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.6
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 81 lb
- Width:
- 31-1/2 in
- Zones:
- 1