This product requires certification to purchase.

15,000 BTU 21.6 SEER Wall Mount Indoor Single-Zone Mini-Split Heat Pump

Trane

NV Series 15,000 BTU 21.6 SEER Wall Mount Indoor Single-Zone Mini-Split Heat Pump

  • Fast #
  • Part #TNTXWST15A112AB
  • Item #10763012
  • Manufacturer Part #NTXWST15A112AB
5 out of 5 Customer Rating
Brand image
Trane

NV Series 15,000 BTU 21.6 SEER Wall Mount Indoor Single-Zone Mini-Split Heat Pump

  • Fast #
  • Part #TNTXWST15A112AB
  • Item #10763012
  • Manufacturer Part #NTXWST15A112AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
  • Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
  • Slim wall-mounted indoor units provide zone comfort control
  • Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
  • The outdoor unit powers the indoor unit and should a power outage occur, the system is automatically restarted when power returns
  • Quiet operation
  • Smart set recalls a preferred preset temperature setting at the touch of a button
  • Built-in backup/auxiliary heater control available
  • Requires Certification
  • Green

Documents


Specifications

AMP:
4.71
Application:
Residential
BTU:
18000
BTU Cooling Rating:
15000 Btu/h
BTU Heat Rating:
18000 Btu/h
CFM:
205 ft3/min
Collection:
NV Series
Compressor Stages:
Two Stage
Compressor Type:
Rotary
Decibel Rating (dB):
49 dB
Depth:
9-1/8 in
EER:
13.0
HSPF:
11.7
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
Lock Rotor Amps (LRA):
9.3
MBH:
15
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
10
Phase:
Single Phase
Rated Load Amps (RLA):
7.4
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
21.6
Volts:
208/230V
Weight:
141 lb
Width:
33-1/16 in
Zones:
1