15 SEER 2.5 Ton Heat Pump
NV Series 15 SEER 2.5 Ton Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy energy efficient comfort from a heat pump that hides in your ceiling or beneath your floor
Specifications
- AMP:
- 2.18, 2.73
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- NV Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 43 dB
- Depth:
- 28-7/8 in
- EER2:
- 12.5
- HSPF2:
- 9.0
- Height:
- 9-7/8 in
- Installation Type:
- Horizontal Ducted
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 883 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- SEER:
- 15.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Width:
- 43-5/16 in