This product requires certification to purchase.

18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Trane

NV Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #TNTXDKS18A112AA
  • Item #8197407
  • Manufacturer Part #NTXDKS18A112AA
3.3 out of 5 Customer Rating
Brand image
Trane

NV Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #TNTXDKS18A112AA
  • Item #8197407
  • Manufacturer Part #NTXDKS18A112AA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All NV Series systems detect room temperature fluctuations and automatically adjust performance for ultimate comfort in any room
  • Continuous fan operation ensures temperature consistency
  • Auto changeover feature automatically switches between cooling and heating modes as needed to maintain a consistent temperature, just set it and forget it
  • Seven horizontal airflow directions provide 150° of lateral airflow for greater conditioned air circulation
  • Designed for residential applications, user-friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.74
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
21600 Btu/h
CFM:
635
Collection:
NV Series
Compressor Type:
Rotary
Decibel Rating (dB):
33 dB
Depth:
27-9/16
EER:
13.1
HSPF:
10.9
Height:
7-7/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
18
Max CFM:
635
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.1
Suction Line (OD):
1/2
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
0.07
Weight:
58.4
Width:
46-7/8
Zones:
1