19.3 SEER 1 Ton Heat Pump
NV Series 19.3 SEER 1 Ton Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enjoy energy efficient comfort from a heat pump that hides in your ceiling or beneath your floor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 1.16, 1.45
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- NV Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 40 dB
- Depth:
- 28-7/8 in
- EER2:
- 14.1
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 11.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 9-7/8 in
- Installation Type:
- Horizontal Ducted
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 494 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- SEER:
- 19.3
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Width:
- 35-7/16 in