20,000 BTUs - 2 Zones - Outdoor - Mini-Split - 208-230V - R-410A
NV Series 20,000 BTUs - 2 Zones - Outdoor - Mini-Split - 208-230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
- Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
- Variable speed inverter driven compressor
- Quiet outdoor unit operation as low as 50 dBA
- High-pressure protection
- Compressor thermal protection
- Compressor overcurrent detection
- Fan motor overheating/voltage protection
-
Green
Documents
Specifications
- AMP:
- 1.77
- Application:
- Residential
- BTU:
- 25500
- BTU Cooling Rating:
- 20000 Btu/h
- BTU Heat Rating:
- 25500 Btu/h
- CFM:
- 1458
- Collection:
- NV Series
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13
- EER:
- 12.7
- Energy Star Compliant:
- Yes
- HSPF:
- 9.7
- Height:
- 27-15/16
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4
- Lock Rotor Amps (LRA):
- 15.5
- MBH:
- 20
- Maximum Overcurrent Protection (MOP):
- 20
- Minimum Circuit Ampacity (MCA):
- 17.2
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 10.7
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 20.0
- Tonnage:
- 1.66 Ton
- Type:
- TNTXMMX20A122CA
- Volts:
- 208/230V
- Weight:
- 126
- Width:
- 33-1/16
- Zones:
- 2