30,000 BTUs - 3 Zones - Outdoor - Mini-Split - 208-230V - R-410A
NV Series 30,000 BTUs - 3 Zones - Outdoor - Mini-Split - 208-230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
- Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
- Variable speed inverter driven compressor
- Quiet outdoor unit operation as low as 52 dBA
- High-pressure protection
- Compressor thermal protection
- Compressor overcurrent detection
- Fan motor overheating/voltage protection
-
Green
Documents
Specifications
- AMP:
- 2.43
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2243
- Collection:
- NV Series
- Decibel Rating (dB):
- 56 dB
- Depth:
- 13
- EER:
- 10.6
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- Height:
- 31-11/32
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4
- Lock Rotor Amps (LRA):
- 13.7
- MBH:
- 30
- Maximum Overcurrent Protection (MOP):
- 25
- Minimum Circuit Ampacity (MCA):
- 22.1
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 12
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 19.0
- Tonnage:
- 2.5 Ton
- Type:
- TNTXMMX30A132CA
- Volts:
- 208/230V
- Weight:
- 142
- Width:
- 37-13/32
- Zones:
- 3