This product requires certification to purchase.

48,000 BTUs - 6 Zones - Outdoor - Mini-Split - 208-230V - R-410A

Trane

NV Series 48,000 BTUs - 6 Zones - Outdoor - Mini-Split - 208-230V - R-410A

  • Fast #
  • Part #TNTXMSM48A182AA
  • Item #10762986
  • Manufacturer Part #NTXMSM48A182AA
3.4 out of 5 Customer Rating
Brand image
Trane

NV Series 48,000 BTUs - 6 Zones - Outdoor - Mini-Split - 208-230V - R-410A

  • Fast #
  • Part #TNTXMSM48A182AA
  • Item #10762986
  • Manufacturer Part #NTXMSM48A182AA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
  • Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
  • Compatible with NV and P-Series indoor units. Branch box required for connection with NV and P-Series
  • Variable speed inverter driven compressor
  • Seacoast protection on heat exchanger and base panel (rated for 2000 hr in accordance with ASTM B-117 testing)
  • Thermal differential 1 Deg F (with TAC-MKA32/52BC only)
  • Built-in base pan heater
  • Quiet outdoor unit operation, rated sound pressure as low as 51 dBA
  • High-pressure protection
  • Requires Certification
  • Green

Documents


Specifications

Application:
Residential
BTU:
54000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
54000 Btu/h
CFM:
3885
Collection:
NV Series
Decibel Rating (dB):
54 dB
Depth:
13
Energy Star Compliant:
Yes
HSPF:
12.0
Height:
52-11/16
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8
MBH:
48
Maximum Overcurrent Protection (MOP):
40
Minimum Circuit Ampacity (MCA):
29
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
23.0
Tonnage:
4 Ton
Type:
TNTXMSM48A182AA
Volts:
208/230V
Weight:
271
Width:
41-11/32
Zones:
8