This product requires certification to purchase.

6,000 BTU - Single Zone Mini-Split

Trane

NV Series 6,000 BTU - Single Zone Mini-Split

  • Fast #
  • Part #TNTXWST06A112AA
  • Item #8197397
  • Manufacturer Part #NTXWST06A112AA
5 out of 5 Customer Rating
Brand image
Trane

NV Series 6,000 BTU - Single Zone Mini-Split

  • Fast #
  • Part #TNTXWST06A112AA
  • Item #8197397
  • Manufacturer Part #NTXWST06A112AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All NV Series systems detect room temperature fluctuations and automatically adjust performance for ultimate comfort in any room
  • Continuous fan operation ensures temperature consistency
  • Auto changeover feature automatically switches between cooling and heating modes as needed to maintain a consistent temperature, just set it and forget it
  • Seven horizontal airflow directions provide 150° of lateral airflow for greater conditioned air circulation
  • Designed for residential applications, user-friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.76
Application:
Residential
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
CFM:
406
Collection:
NV Series
Decibel Rating (dB):
43 dB
Depth:
9-1/8
Height:
11-5/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
6
Max CFM:
406
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
23.1
Suction Line (OD):
3/8
Tonnage:
0.5 Ton
Volts:
208/230V
Weight:
22
Width:
31-7/16
Zones:
1