9,000 BTU 24.6 SEER Wall Mount Indoor Single-Zone Mini-Split Heat Pump
NV Series 9,000 BTU 24.6 SEER Wall Mount Indoor Single-Zone Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
- Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
- Slim wall-mounted indoor units provide zone comfort control
- Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
- The outdoor unit powers the indoor unit and should a power outage occur, the system is automatically restarted when power returns
- Quiet operation
- Smart set recalls a preferred preset temperature setting at the touch of a button
- Built-in backup/auxiliary heater control available
-
Green
Documents
Specifications
- AMP:
- 0.5
- Application:
- Residential
- BTU:
- 10900
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CFM:
- 391 ft3/min
- Collection:
- NV Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9-1/8 in
- EER:
- 15.4
- HSPF:
- 12.8
- HSPF2:
- 10.9
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 27.0
- SEER2:
- 28.4
- Volts:
- 208/230V
- Watts:
- 30 W
- Weight:
- 23 lb
- Width:
- 31-7/16 in
- Zones:
- 1