This product requires certification to purchase.

18,000 BTU 20.5 SEER Wall Mount Outdoor Single-Zone Cooling Only Mini-Split

Trane

NV Series 18,000 BTU 20.5 SEER Wall Mount Outdoor Single-Zone Cooling Only Mini-Split

  • Fast #
  • Part #TNTYSST18B112AA
  • Item #10763021
  • Manufacturer Part #NTYSST18B112AA
5 out of 5 Customer Rating
Brand image
Trane

NV Series 18,000 BTU 20.5 SEER Wall Mount Outdoor Single-Zone Cooling Only Mini-Split

  • Fast #
  • Part #TNTYSST18B112AA
  • Item #10763021
  • Manufacturer Part #NTYSST18B112AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
  • Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
  • Slim wall-mounted indoor units provide zone comfort control
  • The outdoor unit powers the indoor unit and should a power outage occur, the system is automatically restarted when power returns
  • Multiple fan speed options low, medium, high, powerful, auto
  • Hand-held remote controller (provided with unit)
  • Third-party interface options
  • Wired or wireless controllers
  • Hot-Start technology no cold air rush at equipment startup or when restarting after defrost cycle
  • Requires Certification
  • Green

Documents


Specifications

AMP:
15
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
629 ft3/min
Collection:
NV Series
Compressor Stages:
Two Stage
Compressor Type:
Rotary
Decibel Rating (dB):
54 dB
Depth:
9-13/16 in
EER:
13.45
Height:
12 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
Lock Rotor Amps (LRA):
10.5
MBH:
18
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
12
Phase:
Single Phase
Rated Load Amps (RLA):
8.4
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
20.5
SEER2:
21.5
Volts:
208/230V
Watts:
50 W
Weight:
28 lb
Width:
36-5/16 in
Zones:
1