This product requires certification to purchase.

OUTDR 24 MBH 208/230V 1PH M/ZONE H/P

Trane

NV Series OUTDR 24 MBH 208/230V 1PH M/ZONE H/P

  • Fast #
  • Part #TNTXMMX24A132CA
  • Item #10762971
  • Manufacturer Part #NTXMMX24A132CA
3.8 out of 5 Customer Rating
Brand image
Trane

NV Series OUTDR 24 MBH 208/230V 1PH M/ZONE H/P

  • Fast #
  • Part #TNTXMMX24A132CA
  • Item #10762971
  • Manufacturer Part #NTXMMX24A132CA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
  • Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
  • Variable speed inverter driven compressor
  • Quiet outdoor unit operation as low as 50 dBA
  • High-pressure protection
  • Compressor thermal protection
  • Compressor overcurrent detection
  • Fan motor overheating/voltage protection
  • Requires Certification
  • Green

Documents


Specifications

AMP:
2.43
Application:
Residential
BTU:
30600
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
30600 Btu/h
CFM:
2243 ft3/min
Collection:
NV Series
Decibel Rating (dB):
55 dB
Depth:
13 in
EER:
13.6
Energy Star Compliant:
Yes
HSPF:
10.0
Height:
31-11/32 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
Lock Rotor Amps (LRA):
13.7
MBH:
24
Maximum Overcurrent Protection (MOP):
25
Minimum Circuit Ampacity (MCA):
22.1
Phase:
Single Phase
Rated Load Amps (RLA):
12
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
20.0
Tonnage:
2 Ton
Volts:
208/230V
Weight:
142 lb
Width:
37-13/32 in
Zones:
3