36,000 BTU 15.1 SEER Wall Mount Outdoor Single-Zone Cooling Only Mini-Split
NV Series 36,000 BTU 15.1 SEER Wall Mount Outdoor Single-Zone Cooling Only Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
- Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
- Slim wall-mounted indoor units provide zone comfort control
- The outdoor unit powers the indoor unit and should a power outage occur, the system is automatically restarted when power returns
- Multiple fan speed options low, medium, high, powerful, auto
- Hand-held remote controller (provided with unit)
- Third-party interface options
- Wired or wireless controllers
- Hot-Start technology no cold air rush at equipment startup or when restarting after defrost cycle
Documents
Specifications
- AMP:
- 20
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 2191 ft3/min
- Collection:
- NV Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 56 dB
- Depth:
- 11-5/8 in
- EER:
- 8.8
- Energy Star Compliant:
- No
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- Lock Rotor Amps (LRA):
- 17.3
- MBH:
- 36
- Maximum Overcurrent Protection (MOP):
- 20
- Minimum Circuit Ampacity (MCA):
- 19
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 13.8
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 16.2
- SEER2:
- 18.5
- Volts:
- 208/230V
- Watts:
- 50 W
- Weight:
- 4 lb
- Width:
- 46-1/16 in
- Zones:
- 1