This product requires certification to purchase.

36 MBH Outdoor Multi-Zone Mini-Split Heat Pump 208/230V

Trane

NV Series 36 MBH Outdoor Multi-Zone Mini-Split Heat Pump 208/230V

  • Fast #
  • Part #TNTXMSH36A142AA
  • Item #10762981
  • Manufacturer Part #NTXMSH36A142AA
4.9 out of 5 Customer Rating
Brand image
Trane

NV Series 36 MBH Outdoor Multi-Zone Mini-Split Heat Pump 208/230V

  • Fast #
  • Part #TNTXMSH36A142AA
  • Item #10762981
  • Manufacturer Part #NTXMSH36A142AA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
  • Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
  • Compatible with NV and P-Series indoor units. Branch box required for connection with NV and P-Series
  • Variable speed inverter driven compressor
  • Seacoast protection on heat exchanger and base panel (rated for 2000 hr in accordance with ASTM B-117 testing)
  • Thermal differential 1 Deg F (with TAC-MKA32/52BC only)
  • Built-in base pan heater
  • Quiet outdoor unit operation, rated sound pressure as low as 51 dBA
  • High-pressure protection
  • Requires Certification
  • Green

Documents


Specifications

Application:
Residential
BTU:
42000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
42000 Btu/h
CFM:
3885 ft3/min
Collection:
NV Series
Decibel Rating (dB):
53 dB
Depth:
13 in
Energy Star Compliant:
Yes
HSPF:
12.5
Height:
52-11/16 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
36
Maximum Overcurrent Protection (MOP):
40
Minimum Circuit Ampacity (MCA):
36
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
23.0
Tonnage:
3 Ton
Volts:
208/230V
Weight:
278 lb
Width:
41-11/32 in
Zones:
4