48 MBH Outdoor Multi-Zone Mini-Split Heat Pump 208/230V
NV Series 48 MBH Outdoor Multi-Zone Mini-Split Heat Pump 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- User friendly, zoned cooling and heating solutions for single or multi-room applications or the whole home
- Pro-Heat inverter outdoor units can provide high-heating performance at lower ambient temperatures
- Compatible with NV and P-Series indoor units. Branch box required for connection with NV and P-Series
- Variable speed inverter driven compressor
- Seacoast protection on heat exchanger and base panel (rated for 2000 hr in accordance with ASTM B-117 testing)
- Thermal differential 1 Deg F (with TAC-MKA32/52BC only)
- Built-in base pan heater
- Quiet outdoor unit operation, rated sound pressure as low as 51 dBA
- High-pressure protection
-
Green
Documents
Specifications
- Application:
- Residential
- BTU:
- 54000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- CFM:
- 3885 ft3/min
- Collection:
- NV Series
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13 in
- Energy Star Compliant:
- Yes
- HSPF:
- 12.0
- Height:
- 52-11/16 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Maximum Overcurrent Protection (MOP):
- 40
- Minimum Circuit Ampacity (MCA):
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 23.0
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 278 lb
- Width:
- 41-11/32 in
- Zones:
- 8