This product requires certification to purchase.

15 Ton 1 hp Single Stage R-410A Commercial Air Conditioner Condenser

Trane

Odyssey™ 15 Ton 1 hp Single Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #TTTA18043DAAE02P
  • Item #9929560
  • Manufacturer Part #TTA18043DAAE02P
4.7 out of 5 Customer Rating
Brand image
Trane

Odyssey™ 15 Ton 1 hp Single Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #TTTA18043DAAE02P
  • Item #9929560
  • Manufacturer Part #TTA18043DAAE02P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 2-speed VFD - A variable frequency drive is used to reduce the supply fan motor speed to 66% of its full capacity during part load cooling conditions
  • Airflow Distribution - Odyssey can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
  • Belt Drive Motors - For additional static requirements, Odyssey Split Systems offer standard belt drive motors to meet and exceed a wide range of airflow needs
  • Convertible units - The air handlers ship in a horizontal configuration. They can be easily converted to vertical by simply repositioning the drain pan
  • Crankcase Heaters - These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
  • Single side service - single side service is standard on all units
  • Single point power - A single electrical connection powers the unit
  • High pressure control - All units include high pressure control as standard
  • High Static Motor - Available on many models, this high static motor accessory extends the capability of the standard unit
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
180000
BTU Cooling Rating:
180000 Btu/h
Coil Type:
Micro-channel
Collection:
Odyssey™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
ETL Listed:
No
Energy Star Compliant:
No
Horsepower:
1 hp
IEER:
12.4
Liquid Line (OD):
1/2 in
MBH:
180
Max CFM:
15500 cfm
Max Fuse Size:
90
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-5/8 in
Tonnage:
15 Ton
UL Listed:
No
Volts:
230V