This product requires certification to purchase.

20 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser

Trane

Odyssey™ 20 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #TTTA24043CAAE02P
  • Item #10121421
  • Manufacturer Part #TTA24043CAAE02P
3.7 out of 5 Customer Rating
Brand image
Trane

Odyssey™ 20 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #TTTA24043CAAE02P
  • Item #10121421
  • Manufacturer Part #TTA24043CAAE02P
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Comprehensive line of split system components to meet various load and installation requirements
  • Multi-speed fan, single-zone VAV improve energy efficiency and comfort through superior control with part- and full-load configurations
  • New standard Symbio® 700 unit controller optimizes performance, improves serviceability, and provides unit connectivity
  • Easy install and service with ground-level access and designed-in simplicity
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
258000 Btu/h
Coil Type:
Micro-channel
Collection:
Odyssey™
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Horsepower:
1 hp
IEER:
13.2
Liquid Line (OD):
5/8 in
Max CFM:
17000 cfm
Max Fuse Size:
125
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
1-5/8 in
Tonnage:
20 Ton
UL Listed:
UL 1995
Volts:
208/230V