18,000 BTU - Outdoor - Single Zone - Mini-Split - Cooling Only - 208/230V - R-410A
18,000 BTU - Outdoor - Single Zone - Mini-Split - Cooling Only - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Variable speed inverter driven compressor
- Pre-charged with refrigerant volume for piping length up to 70 ft
- Low ambient cooling down to -40 Deg F providing 100% capacity (with wind baffles)
- 24 hr continuous operation (cooling mode)
- High-pressure protection
- Fast restart
- Superior energy and operational efficiency
- External outer panel phosphate coating, acrylic-enamel coating
- Fan motor support epoxy resin coating (at edge face)
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 7
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 735 ft3/min
- Compressor Stages:
- Two Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 36 dB
- Depth:
- 11-13/16 in
- EER:
- 11.4
- Energy Star Compliant:
- Yes
- Height:
- 24-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- Lock Rotor Amps (LRA):
- 12
- MBH:
- 18
- Maximum Overcurrent Protection (MOP):
- 28
- Minimum Circuit Ampacity (MCA):
- 3
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER2:
- 20.3
- Volts:
- 208/230V
- Watts:
- 46 W
- Weight:
- 99 lb
- Width:
- 31-13/16 in
- Zones:
- 1