4 Ton - Variable Speed - Air Handler
P-Series 4 Ton - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- With its heavy gauge steel cabinet, powder paint finish, and composite blower housing the P-series modular blower is designed to keep you comfortable year after year
- The P-Series modular blower helps reduce your home's carbon footprint by operating entirely on electricity
- The exclusive Trane Vortica™ blower and fully insulated cabinet provides homeowners with reliable, ultra-quiet operation
- Stay comfortable without the extra noise
- Add Trane CleanEffects® whole air home cleaner to your air handler to filter out dust, particles, and other harmful irritants from your home's air
Documents
Specifications
- AMP:
- 7.5, 8
- Blower Type:
- Variable Speed
- Collection:
- P-Series
- Diameter:
- 11 in
- Fan Speeds:
- Variable
- Horsepower:
- 3/4 hp
- Material:
- Steel
- Phase:
- Single Phase
- Tonnage:
- 4 Ton
- Volts:
- 120V