Call for Pricing
Call for Pricing
This product requires certification to purchase.

5 Ton - Variable Speed Modular Air Handler - R-410A - 120V

Trane

P-Series 5 Ton - Variable Speed Modular Air Handler - R-410A - 120V

Brand image
Trane

P-Series 5 Ton - Variable Speed Modular Air Handler - R-410A - 120V

  • Fast #
  • Part #TP0V0C000M50SCA
  • Item #9415516
  • Manufacturer Part #P0V0C000M50SCA
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • With its heavy gauge steel cabinet, powder paint finish, and composite blower housing the P-series modular blower is designed to keep you comfortable year after year
  • The P-Series modular blower helps reduce your home's carbon footprint by operating entirely on electricity
  • The exclusive Trane Vortica™ blower and fully insulated cabinet provides homeowners with reliable, ultra-quiet operation
  • Stay comfortable without the extra noise
  • Add Trane CleanEffects® whole air home cleaner to your air handler to filter out dust, particles, and other harmful irritants from your home's air
  • Requires Certification

Documents


Specifications

A2L Compatible:
Contingent
AMP:
10.5, 7.5
Blower Type:
Variable Speed
Collection:
P-Series
Diameter:
11 in
Fan Speeds:
Variable
Horsepower:
1 hp
Material:
Steel
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
5 Ton
Tonnage:
5 Ton
Volts:
120V
Width:
21 in



Customers Also Bought
1–6 of 18 items
Part #M61480500
Item #77829
3.4 out of 5 Customer Rating
Requires Certification
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Part #M61430350C
Item #7913676
3.6 out of 5 Customer Rating
Requires Certification
Part #M61230250C
Item #7913664
3.3 out of 5 Customer Rating
Requires Certification
Part #M61830500
Item #1923757
4.1 out of 5 Customer Rating
Requires Certification
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing