This product requires certification to purchase.

3 Ton - Modular Air Handler - 14.5" W - 120V

Trane

P0V0 Series 3 Ton - Modular Air Handler - 14.5" W - 120V

  • Fast #
  • Part #TP0V0A000M30SDA
  • Item #10176231
  • Manufacturer Part #P0V0A000M30SDA
3.6 out of 5 Customer Rating
Brand image
Trane

P0V0 Series 3 Ton - Modular Air Handler - 14.5" W - 120V

  • Fast #
  • Part #TP0V0A000M30SDA
  • Item #10176231
  • Manufacturer Part #P0V0A000M30SDA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
CFM
1000 ft3/min
Depth
28-3/4 in
Height
34 in
Max CFM
1000 cfm
Tonnage
3 Ton
Width
14-1/2 in
Characteristics & Features
A2L Compatible
Contingent
Blower Type
Direct Drive
Collection
P0V0 Series
Configuration
Downflow, Horizontal, Upflow
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-410A
Electrical & Operational Information
AMP
15, 2.2, 5.7
Horsepower
1/2 hp
Phase
Single Phase
Power Source
Electric
Volts
120V