This product requires certification to purchase.

5 Ton - Modular Air Handler - 24.5 in Wide - 120V

Trane

P0V0 Series 5 Ton - Modular Air Handler - 24.5 in Wide - 120V

  • Fast #
  • Part #TP0V0D000M50SDA
  • Item #10176234
  • Manufacturer Part #P0V0D000M50SDA
3.9 out of 5 Customer Rating
Brand image
Trane

P0V0 Series 5 Ton - Modular Air Handler - 24.5 in Wide - 120V

  • Fast #
  • Part #TP0V0D000M50SDA
  • Item #10176234
  • Manufacturer Part #P0V0D000M50SDA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
Contingent
AMP:
15, 8.1, 10.5
Blower Type:
Direct Drive
CFM:
2000 ft3/min
Collection:
P0V0 Series
Configuration:
Downflow, Horizontal, Upflow
Depth:
28-3/4 in
Height:
34 in
Horsepower:
1 hp
Max CFM:
2000 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
5 Ton
Volts:
120V
Width:
24-1/2 in