This product requires certification to purchase.

17-1/2 x 27 x 5 in. MERV 11 Media Air Filter

Trane

Perfect Fit 17-1/2 x 27 x 5 in. MERV 11 Media Air Filter

  • Fast #
  • Part #SFLR06069
  • Item #3415560
  • Manufacturer Part #FLR06069
3.1 out of 5 Customer Rating
Brand image
Trane

Perfect Fit 17-1/2 x 27 x 5 in. MERV 11 Media Air Filter

  • Fast #
  • Part #SFLR06069
  • Item #3415560
  • Manufacturer Part #FLR06069
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
27 in
Size
18 in x 27 in x 5 in
Width
18 in
Characteristics & Features
Collection
Perfect Fit
Disposable
No
Filter Type
Media
Material
Paper
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter