This product requires certification to purchase.

25 x 5 in. MERV 8 Media Air Filter

Trane

Perfect Fit™ 25 x 5 in. MERV 8 Media Air Filter

  • Fast #
  • Part #TBAYFTFREXM2
  • Item #3082562
  • Manufacturer Part #BAYFTFREXM2
5 out of 5 Customer Rating
Brand image
Trane

Perfect Fit™ 25 x 5 in. MERV 8 Media Air Filter

  • Fast #
  • Part #TBAYFTFREXM2
  • Item #3082562
  • Manufacturer Part #BAYFTFREXM2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Filters 100 percentage of the air that is heated and cooled
  • Approximate length: 25" long
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
25 in
Size
25 in x 5 in
Characteristics & Features
Collection
Perfect Fit™
Disposable
No
Filter Type
Media
MERV Rating
8
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter