This product requires certification to purchase.

10 Ton 120 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent® 10 Ton 120 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHJ120A4S0L04B2
  • Item #10105637
  • Manufacturer Part #YHJ120A4S0L04B2
5 out of 5 Customer Rating
Brand image
Trane

Precedent® 10 Ton 120 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHJ120A4S0L04B2
  • Item #10105637
  • Manufacturer Part #YHJ120A4S0L04B2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Airflow is outstanding
  • For added water integrity, Precedent™ has a raised 1 inch lip around the supply and return of the downflow units to prevent water from blowing into the ductwork
  • Coil guards protect condenser coil during shipping as well as hail, vandals, wind, etc
  • Demand-controlled ventilation (DCV) is a control strategy that responds to the actual demand (need) for ventilation by regulating the rate at which the HVAC system brings outdoor air into the building
  • Coat™ condenser coil - this optional coated coil provides excellent corrosion resistance as well as uniformity of coverage and coating thickness
  • Units ship in a downflow configuration and can be easily converted to horizontal by simply removing two panels
  • All 6 to 25 tons Precedent units can be ordered with a factory installed modulating humidity control system designed to provide year around comfort by improving indoor air quality while controlling humidity levels
  • All 6 to 25 tons units are equipped with a direct drive plenum fan design with the following features: Backward-curved fan wheel, external rotor direct drive variable speed indoor motor, variable speed adjustment available in Symbio controller, designed to slide out for ease of maintenance
  • Precedent™ offers ultimate flexibility. Units are built to order in our standard ship cycle time
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Precedent®
Configuration:
Convertible
Decibel Rating (dB):
86 dB
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Aluminized Steel
Horsepower:
4-3/5 hp
IEER:
15.1
Length:
88-1/8
MBH:
120
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
10 Ton
Volts:
460V