10 Ton 120 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 10 Ton 120 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Airflow is outstanding
- Precedent™ can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
- Cabinet integrity, Precedent™ has a raised 1 inch lip around the supply and return of the downflow units to prevent water from blowing into the ductwork for added water integrity
- All 6-25T Precedent units can be ordered with a factory installed modulating humidity control system designed to provide year around comfort by improving indoor air quality while controlling humidity levels
- Coil guards protect condenser coil during shipping as well as hail, vandals, wind, etc
- Toolless design lends itself to ease of maintenance in cleaning coils
- Demand-controlled ventilation (DCV) is a control strategy that responds to the actual demand (need) for ventilation by regulating the rate at which the HVAC system brings outdoor air into the building
- This optional coated coil provides excellent corrosion resistance as well as uniformity of coverage and coating thickness
- Precedent™ offers ultimate flexibility. Units are built to order in our standard ship cycle time
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 3/4 hp
- IEER:
- 14.6
- IEER Range:
- 14.0 - 99.9
- Length:
- 88-1/8
- MBH:
- 120
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 10 Ton
- Volts:
- 460V