This product requires certification to purchase.

10 Ton, 230V 3 Phase Convertible Standard Efficiency Low Heat Packaged Gas/Electric Unit

Trane

Precedent™ 10 Ton, 230V 3 Phase Convertible Standard Efficiency Low Heat Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ120A3S0L0000
  • Item #9860884
  • Manufacturer Part #YSJ120A3S0L0000
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 10 Ton, 230V 3 Phase Convertible Standard Efficiency Low Heat Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ120A3S0L0000
  • Item #9860884
  • Manufacturer Part #YSJ120A3S0L0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Cooling only with optional electric heat -all electric
  • Gas pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification
Dimensions & Measurements
CFM
3700 ft3/min
Height
50-7/8 in
Length
88-1/8 in
Tonnage
10 Ton
Weight
7.2 lb
Width
53-1/4 in
Characteristics & Features
A2L Compatible
No
AFUE
81 %
Blower Type
Direct Drive
Coil Type
Lanced
Collection
Precedent™
Compressor Type
Scroll
Configuration
Convertible
EER2
10.2
EER2 Range
0 - 10.5
Refrigerant
R-410A
SEER
15.0
Electrical & Operational Information
AMP
164, 25.8, 71, 9.7
BTU
120000
BTU Cooling Rating
118000 Btu/h
BTU Heat Rating
250000 Btu/h
Decibel Rating (dB)
86 dB
EER
10.2
Fuel Type
Natural Gas, Propane
Horsepower
1 hp
Ignition System
Direct Spark Ignition
Max Fuse Size
70
MBH
120
Phase
Three Phase
Power Source
Gas
RPM
3500
Stages
Two
Volts
208/230V
Watts
10.91 kW
Warranty & Product Information
Application
Commercial
Energy Star Compliant
No
ETL Listed
No
UL Listed
No